Welcome to Würth Netherlands For trade customers only

VS COR Spin 71 corner cabinet carousel fitting for ¾ circular bases and for pivoting front panels that rotate with the system

Corner cabinet carousel fitting COR Spin 71
CARSLFITT-QUATURIS71-CW900MM

Art.-no. F154148236
EAN 9003012765814

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Smooth motion and closing with integrated, individually adjustable closing cushioning

  • Height-adjustable telescopic tube for different cabinet heights

  • Seamless joints with 3D joint adjustment (height, side, depth)

  • Door connection with optimum stability for normal and frame doors

  • Quick and easy installation

  • Zero maintenance

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for cabinet width

900 mm

Min. installation height

632 mm

Max. installation height

890 mm

Cabinet entry point

350 mm

Side depth

550 mm

Material

Steel

Surface

Powder-coated

Colour

Aluminium coloured

Load capacity

50 kg

Min. side thickness

16 mm

Max. side thickness

19 mm

Min. joint width

2 mm

Max. joint width

4 mm

Included in delivery

1 x corner cupboard fitting, shelf base not included

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tray base set for VS COR Spin 71 corner cabinet carousel fitting

AY-SHELF-BOARD-WOOD-CARSLFITT-900

x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information