VDE 1/2 inch insulated socket wrench Metric, hexagon, short
VDE socket wrench 1/2 inch hexagon
SOCKET SPANNER ISOLATED 1/2" 11MM



Register now and access more than 125,000 products
1,000 V AC and 1,500 V DC insulated, observe all required safety precautions
Compliant with: IEC 900
Datasheets(X)
Drive | 1/2 inch |
Drive type | Internal square |
Material | Steel |
Tip type | Hexagon socket |
Tip size | 11 mm |