VARIFIX® parallel connector
VARIFIX parallel connector
THREADED-ROD-CONNECTOR-M8
Art.-no. 086255 080
EAN 4099618064777
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Fast connection of two M8 or M10 threaded rods for suspending pipes.
- Bridging of large height differences, especially with heavy pipe and ventilation suspensions.
- Simple, stable connection of two threaded rods.
- Recom. load capacity: max. 0.8 kN with fully screwed-in rod
Product information
Datasheets(X)
![]() | |
Permissible load | 1.9 kN |
Length (L) | 18 mm |
Connection thread (IG) | M8 |
Material | Die-cast zinc |
Height (B) | 35 mm |
Width (A) | 11 mm |
