Welcome to Würth Netherlands For trade customers only

VARIFIX® hot-dip galvanised C-mounting rail 41/22

VARIFIX C-mounting rail 41/22 steel hdg
MNTGSHN-C-41/22-ST2,5-3M-HDG

Art.-no. 5254001225

EAN 4099618723506

Individual price display after login
VARIFIX® hot-dip galvanised C-mounting rail 41/22

Art.-no. 5254001225

Individual price display after login
Quantity
PU
x 15 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Various mounting options with extensive system components
  • The hot-dip galvanised VARIFIX C-mounting rail 41/22 is a versatile solution for fastenings in building services

  • The rugged design and hot-dip galvanised surface of this mounting rail provide high strength and excellent corrosion resistance

  • The rail therefore ensures long-term durability in demanding environments

  • Ideal for the installation of pipes, cable ducts, ventilation systems and various building services applications both indoors and outdoors

  • Their high quality and durability make them an economical solution for a very wide range of fastening requirements
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The hot-dip galvanised VARIFIX® C-mounting rail 41/22 is ideal for securing pipes, cable ducts and ventilation systems in building services. Ideal for use indoors and outdoors, where high strength and corrosion protection are required.

Width (B)

41 mm

Height (H)

22 mm

Material thickness (t)

2.5 mm

Width of mouth (BÖ)

22 mm

Elongated hole length (LL1)

20 mm

Elongated hole width (LB1)

12.5 mm

Rebate height (HF)

7.5 mm

Elongated hole length 2 (LL2)

20 mm

Elongated hole width 2 (LB2)

12.5 mm

Hole distance (LA1)

35 mm

Rail length (L)

3 m

Surface

Hot dip galvanized

Weight per meter

1650 g

Fire protection certified

Yes

Material

Steel, 1.0244

Sustainability

Resources, Pollutants / Emissions

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fixanchor W-FAZ/S

ANC-(W-FAZ/S)-(A2K)-10-30-M10X90

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
x 50 pcs
Concrete screw with hexagon head W-BS/S

CONCSCR-(W-BS/S)-(A2K)-WS13-5-15-8X60

Highest loads and efficient installation. Ideal for fastening metal structures, zinc-plated steel
x 50 pcs
VARIFIX® frame bracket for system 41 Power Lock

FRMANGL-PRFL41-POWERKNOB

Can be used with all 41-range VARIFIX® rails and the VARIFIX® power button
x 10 pcs
VARIFIX® frame bracket for attached assembly of C-mounting rails (longitudinal, transverse, diagonal)

FRMANGL-PRFL41

x 10 pcs
VARIFIX® profile foot

PRFLFT-PRFL41

For fastening C-mounting rails with heavy loads to: floors, ceilings, walls, in ducts and channels
x 10 pcs
VARIFIX® hammer head fastener standard fix pre-assembled with nut and washer, zinc-plated

HAMHDFXNG-COMPLETE-PRFL41-M10X40

x 100 pcs
VARIFIX® Systemfix 41 quick fastener for assembly connection of all Varifix mounting rails in the 41 range

QCKFXNG-SYSTEMFIX-PRFL41-M10

The Systemfix 41 is available in M6 (not pre-assembled), M8, M10 and M12 sizes
x 25 pcs
VARIFIX® wing nut, profile 41 for assembly connection of all VARIFIX® C-mounting rails in the 41 range

QCKFXNG-NUT-WING-PRFL41-M10

x 50 pcs
VARIFIX® Power Lock 41 quick fastener for all 41 profiles, can be used indoors

QCKFSTNR-POWERKNOB-PRFL41-M10

x 20 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information