Welcome to Würth Netherlands For trade customers only

VARIFIX® bracket 41/82 with large, zinc-plated base plate

VARIFIX console 41/82 steel zp base plate large
CNSL-41/41-DOUBLE-TH2.5-1000MM-BBP-LSW

Art.-no. 0862009067
EAN 4099618905407

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Secure hold due to the large base plate

  • Slotted holes in the base plate for simple alignment and assembly
Notice
  • Not suitable for outdoor use. For outdoor mounting, please select the stainless-steel range.

  • Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universal wall bracket for mounting piping etc.

Effective length of bracket (X)

1010 mm

Height (H)

210 mm

Base plate thickness (t)

10 mm

Profile height (HP)

82 mm

Profile width (BP)

41 mm

Profile thickness (tP)

2.5 mm

Elongated hole length (LL1)

25 mm

Elongated hole width (LB1)

13 mm

Hole distance (LA1)

150 mm

Elongated hole length 2 (LL2)

20 mm

Elongated hole width 2 (LB2)

12.5 mm

Hole distance 2 (LA2)

35 mm

Permissible load for loading scenario 1 (line load)

2.74 kN/m

Permissible load for loading scenario 2

2.78 kN

Permissible load for loading scenario 3

1.39 kN

Permissible load for loading scenario 4

1.39 kN

Permissible load for loading scenario 5

0.35 kN

Fire protection certified

No

Surface

Zinc plated

Material

Structural steel, 1.0037

Product weight (per item)

6900.000 g

Length

1020 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information