VARIFIX® bracket 41/41
VARIFIX console 41/41 steel hot dip galvanized
KNSL-41/41-ST2,5-450MM-TZN
Register now and access more than 125,000 products
- Rail end plug included in scope of delivery
Datasheets(X)
Effective length of bracket (X) | 463 mm |
Base plate height (H) | 126 mm |
Base plate width (B) | 50 mm |
Base plate thickness (t) | 8 mm |
Profile height (HP) | 41 mm |
Profile width (BP) | 41 mm |
Profile thickness (tP) | 2.5 mm |
Elongated hole length (LL1) | 20 mm |
Elongated hole width (LB1) | 13 mm |
Hole distance (LA1) | 75 mm |
Elongated hole length 2 (LL2) | 20 mm |
Elongated hole width 2 (LB2) | 12.5 mm |
Hole distance 2 (LA2) | 35 mm |
Permissible load for loading scenario 1 | 4.2 kN/m |
Permissible load for loading scenario 2 | 1.91 kN |
Permissible load for loading scenario 3 | 0.96 kN |
Permissible load for loading scenario 4 | 0.96 kN |
Permissible load for loading scenario 5 | 0.64 kN |
Surface | Hot dip galvanized |
Material | Steel |
Product weight (per item) | 1490.100 g |
Length | 450 mm |