Welcome to Würth Netherlands For trade customers only

VAKU 40 application gun

Dispenser for filler VAKU 40
DSP-FILR-(VAKU-40)-800ML

Art.-no. 089113

EAN 4050641624284

Individual price display after login
VAKU 40 application gun

Art.-no. 089113

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

VAKU 40 application gun for filling and levelling deep uneven surfaces and scratches.

Specific mass reduced by 30 %


  • Extremely easy to sand and minimal dust accumulation

  • Easy to use


Quick drying


Ensures fast, time-saving further processing



High filling capacity and high stability under load



Heat resistant up to 80°C

Notice

Maximum permissible VOC content of VAKU 40: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 0 g/l

The instructions for use are recommendations based on the tests we have performed and our prior experience; we recommend that you test the product yourself prior to each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to carry out technical amendments and develop products further.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Excellent adhesion to iron, steel, aluminium, galvanised and hot-dip galvanised substrates, GFRP and wood


Can be used on all material surfaces



Car/cargo


In vehicle construction and in vehicle repair work for deeply uneven surfaces and scratches as a basis for finishing with fine filler



Metal


As filler in prototype construction and for levelling out blowholes and welding spots



Wood


Ideal as repair compound for use in the construction sector. For universal use on all types of wood. Ideally suited for wood restoration, and in window, door and prototype construction. Not suitable for use on oily types of wood

Instructions

The surface must be clean, dry and free from grease.



Depending on the surface structure, rough-sand surfaces to achieve optimal adhesion


  • Iron, steel and zinc: P40-P240

  • Aluminium: P150-P240

  • GFRP: P150-P240

  • Old paint: P150-P240


Due to water sensitivity, polyester material should only be sanded when dry where possible



To prevent complaints, it is important to ensure the correct dosing ratio between the filler and hardener


Dosage: 2 % hardener



Processing time


4-5 minutes at 20°C



Drying time


20-30 minutes at 20°C



Sandpaper


  • P80-280

  • Wet only when completely dry

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information