Universal rivet, dome head, blue aluminium
RIV-MHD-ALU/ALU-(1-9)-4,8X20,5 BLUE
Art.-no. 0914048200
EAN 4046777668759
Register now and access more than 125,000 products
Body: blue aluminium, pin: aluminium
Datasheets(X)
Material of sleeve | Aluminium |
Material of mandrel | Aluminium |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Nominal diameter x length (d1 x l1) | 4.8 x 21 mm |
Head diameter (dk ) | 10.0 mm |
Head height (k1) | 2.1 mm |
Min./max. grip range | 1.0-9.0 mm |
Min./max. drill hole diameter | 5.0-5.1 mm |
Shear-fracture load | 800 N |
Tensile fracture load | 1100 N |
Head type | Truss head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!