Welcome to Würth Netherlands For trade customers only

Universal holder A 5.5 mm With quick-change chuck and permanent magnet

Universal holder A 5.5 mm quick-change magnet
HOLD-BIT-QCCHUK-MAGN-5,5X1/4IN

Art.-no. 0614176706
EAN 4011231509626

Prices for customers after login
Universal holder A 5.5 mm With quick-change chuck and permanent magnet

Art.-no. 0614176706

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Quick-change chuck and permanent magnet

The quick-change head forms a strong connection between the holder and bit



Quick changing of tools


Pulling the clamping bush forwards slightly releases the locking mechanism.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

A 5.5 mm

Drive type

Outer hexagon

Tip size

1/4 inch

Tip type

Hexagon socket

Length (L)

72 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information