Universal holder Ø 7 mm with quick-change chuck and permanent magnet
Universal holder G 7 mm quick change chuck magnet
HOLD-BIT-QCCHUK-MAGN-7X1/4IN
Register now and access more than 125,000 products
The quick-change holders form a strong connection between the holder and bit. Pulling the clamping bush forwards slightly releases the locking mechanism and allows lightning fast tool changes
Datasheets(X)
Drive | G 7 mm |
Drive type | Slot |
Tip size | 1/4 inch |
Tip type | Hexagon socket |
Length (L) | 77 mm |