Welcome to Würth Netherlands For trade customers only

Universal clip Insulation holder

Uniclip
UNI-CLIP-PP-D4-D60/65-341300

Art.-no. 9501000636
EAN 8714318115951

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A plastic plate that is clipped onto a cavity wall tie to ensure that the insulation material remains attached at the correct place in the cavity.

Condensation blocker


These universal clips feature a condensation blocker.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PP - Polypropylene

Suitable for cavity wall tie

Ø 3,2 – 4,5 mm

Washer diameter

60 mm

Diameter

4 mm

Colour

Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information