Welcome to Würth Netherlands For trade customers only

UNI screw-in wall tie Zinc-plated steel

UNI screw-in cavity wall anchor steel zinc plated
UNI-BOORSPOUWANKER HT5 300X4 VZ DRD

Art.-no. NB0033513
EAN 8717148132488

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With wood thread without a tip for mounting an outer cavity leaf to a masonry inner cavity leaf in combination with a GB plug mounting

Different application areas


Wood-threaded cavity wall tie (without tip) for UNI-Perfoplug for mounting in an inner wall of perforated ceramic stone or with an outrigger plug in concrete, sand-lime brick or full brick.



Corrugated profile


At the tip a corrugated profile that is bricked into the outer wall joint.

Notice
  • Würth and GB encourage the use of sustainable materials and advise using A4 stainless steel cavity wall ties and, in certain situations, A2 stainless steel cavity wall ties in outer walls. This is supported by the Dutch Buildings Decree 2012/Eurocode 6.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaConcrete, sand-lime brick or solid brick.

Diameter

4 mm

Length

300 mm

Suitable for max. bowl spacing

195 +/- 15 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information