Welcome to Würth Netherlands For trade customers only

UNI screw-in wall tie A4 stainless steel

UNI screw-in cavity anchor, A4 stainless steel
UNI-IND.SPWANK-A4-D4X350-245/15-374395

Art.-no. 9501000611
EAN 8714318999506

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With wood thread without a tip for mounting an outer cavity leaf to a masonry inner cavity leaf in combination with a GB plug mounting

Different application areas


Wood-threaded cavity wall tie (without tip) for UNI-Perfoplug for mounting in an inner wall of perforated ceramic stone or with an outrigger plug in concrete, sand-lime brick or full brick.



Corrugated profile


At the tip a corrugated profile that is bricked into the outer wall joint.

Notice
  • Würth and GB encourage the use of sustainable materials and advise using A4 stainless steel cavity wall ties and, in certain situations, A2 stainless steel cavity wall ties in outer walls. This is supported by the Dutch Buildings Decree 2012/Eurocode 6.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaConcrete, sand-lime brick or solid brick.

Diameter

4 mm

Length

350 mm

Thread diameter x thread length

4.6 x 65 mm

Suitable for max. bowl spacing

245 +/- 15 mm

Material

Stainless steel A4

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Setting tool for cavity wall ties

INDRAAIHULPSTUK-39010

Application tool for tightening of cavity wall ties
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Collar plug For UNI cavity wall tie

KRAAGPLUG-KUNSTSTOF-NY-D6X40-34118

Used to attach UNI impact and screw-in anchor and gable anchor
x 1000 pcs
Universal clip Insulation holder

UNI-CLIP-PP-D4-D60/65-341300

A plastic plate that is clipped onto a cavity wall tie to ensure that the insulation material remains attached at the correct place in the cavity.
Eye-Safe protection

EYE-SAFE-SPOUW-KS-22,5-34310

Suitable for use with angle brackets and cavity wall ties to prevent injuries
x 250 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information