Welcome to Würth Netherlands For trade customers only

UNI-Perfoplug For UNI screw-in cavity wall tie

UNI perforated anchor
PERFANC-UNI-NYL-D8X240-331240

Art.-no. 9501000812
EAN 8714318075484

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Insulation anchor with disc for mounting in perforated stone types.

Hard or soft cavity wall insulation


Insulation anchor, 8mm diameter, blue with fixed plate for mounting of hard and soft cavity insulation in combination with UNI screw-in cavity wall ties, 4 mm diameter, in an inner wall made of perforated ceramic stone.



Thermal decoupling


The plastic casing of the universal flex plug prevents direct contact between the cavity wall tie and the inner wall leaf and therefore also prevents a thermal bridge from forming.



To prevent personal injury


The cavity wall tie can be inserted into the universal flex plug at a later stage during the masonry work. This means that there are no protruding parts on the outside of the structure that can cause personal injury during the construction project.

Notice

Würth and GB encourage the use of sustainable materials and advise using A4 stainless-steel cavity wall ties and, in certain situations, A2 stainless-steel cavity wall ties in outer walls. This is supported by the Dutch Buildings Decree 2012/Eurocode 6.



  • Correct length of UNI-Perfoplug = insulation thickness + depth of impact in inner cavity wall (40-80 mm).

  • Correct length of UNI screw-in cavity wall tie = length of UNI-Perfoplug + wall cavity + depth of insertion in outer wall (45-75 mm).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for cavity wall tie

Ø 4,0 mm

Anchor length (l) (l)

240 mm

Min./max. insulation thickness

161-181 mm

Disc diameter

60 mm

Nominal drill-bit diameter (d 0)

8 mm

Colour

Blue

Material

Plastic

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Multi-purpose drill bit MFD-S Plus

DRL-GENPURP-MFDS-PLUS-D8-L450-WL400MM

Drills through virtually any material
x 1 pcs
Drive-in pipe

APPLTL-(F.UNI-FLEX)-D3,6X175-392080

Hand tool for positioning universal flex plugs and universal perforated plugs.
x 1 pcs
Drive-in pipe

APPLTL-(F.UNI-FLEX)-D3,6X195-392100

Hand tool for positioning universal flex plugs and universal perforated plugs.
x 1 pcs
Drive-in pipe

APPLTL-(F.UNI-FLEX)-D3,6X215-392120

Hand tool for positioning universal flex plugs and universal perforated plugs.
x 1 pcs
Drive-in pipe

APPLTL-(F.UNI-FLEX)-D3,6X235-392140

Hand tool for positioning universal flex plugs and universal perforated plugs.
x 1 pcs
Drive-in pipe

APPLTL-(F.UNI-FLEX)-D3,6X255-392160

Hand tool for positioning universal flex plugs and universal perforated plugs.
x 1 pcs
Drive-in pipe

APPLTL-(F.UNI-FLEX)-D3,6X275-392180

Hand tool for positioning universal flex plugs and universal perforated plugs.
x 1 pcs
Drive-in pipe

APPLTL-(F.UNI-FLEX)-D3,6X295-392200

Hand tool for positioning universal flex plugs and universal perforated plugs.
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Universal clip Insulation holder

UNI-CLIP-PP-D4-D60/65-341300

A plastic plate that is clipped onto a cavity wall tie to ensure that the insulation material remains attached at the correct place in the cavity.
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information