Welcome to Würth Netherlands For trade customers only

UNI-Flex mounting pin

Mounting pin for UNI flex anchor
MNTPIN-(UNI-FLEX)-A2-D4X100-39100

Art.-no. 9501000546

EAN 8714318047726

Individual price display after login
UNI-Flex mounting pin

Art.-no. 9501000546

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fastening of insulation to the inner cavity leaf without coupling to the outer cavity leaf

Permanent insulation attachment


Impact steel pin used as a rod in a UNI-Flexplug, designed to permanently secure the cavity wall insulation (where the insulation anchor is not used in combination with a cavity wall tie)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

100 mm

Diameter

4 mm

Wire length

35 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information