U-guide for guide bearing
U guide for guide bearing
U-GUID-F.GUIDBEAR-TZN-150X15MM
Register now and access more than 125,000 products
Datasheets(X)
Length (L1) | 150 mm |
Width (B) | 15 mm |
Support height (k) | 30 mm |
Material | Steel |
Product weight (per item) | 537.000 g |
Surface | Hot dip galvanized |