U-bend for bidets Chrome-plated
DRN-BDT-PIPESIPHON-(CR)-5/4INX32MM
Art.-no. 0888800621
EAN 4068362368509
Register now and access more than 125,000 products
High-quality chrome-plated drain fitting with escutcheon for bidets
Datasheets(X)
![]() | |
Material | Brass |
Surface | Chrome plated |
Connection thread | 1 1/4 inch |
Nominal width of DN outflow | DN 32 |
Max. height (H1) | 148 mm |
Height 2 (H2) | 76 mm |
Length (L) | 280 mm |
