Welcome to Würth Netherlands For trade customers only

Type PF staples

STPL-PN-PF-(ZN)-9MM

Art.-no. 5089310001

EAN 4058794204728

Individual price display after login
Type PF staples

Art.-no. 5089310001

Individual price display after login
Quantity
PU
x 5000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel, blue passivated (A2K)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Attachment of roofing felt, insulation, roof protection film, film, furniture rear panels, upholstery work

Width (b1)

10.6 mm

Length (l1)

9 mm

Wire width

0.5 mm

Wire thickness

1.25 mm

Material

Steel

Surface

Zinc plated

Approval

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information