Type FB staples
STPL-PN-FB-(ZN)-10MM
Art.-no. 5089360002
EAN 4058794205121
Register now and access more than 125,000 products
Datasheets(X)
Upholstery work, attachment of insulation, film
![]() | |
Width (b1) | 11.6 mm |
Length (l1) | 10 mm |
Wire width | 0.5 mm |
Wire thickness | 1.25 mm |
Material | Steel |
Surface | Zinc plated |
Approval | No |
