Welcome to Würth Netherlands For trade customers only

Type ETA-WP staples Plain stainless steel 1.4301, resin-coated

Staples, stainless steel 1.4301, ETA-WP type
STPL-PN-ETA/WP-SST-110MM

Art.-no. 5089720002

EAN 4056807359489

Individual price display after login
Type ETA-WP staples Plain stainless steel 1.4301, resin-coated

Art.-no. 5089720002

Individual price display after login
Quantity
PU
x 1450 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Suitable for short, medium, long-term and permanent pull-out and shear stress in accordance with ETA-17/0631

  • Specified minimum service life 50 years

  • Minimum resin length 50% of staple leg

Approved by European Technical Assessment ETA-17/0631 as a dowel-type wood fastener in all European member states

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (b1)

26.7 mm

Length (l1)

110 mm

Wire width

2.08 mm

Wire thickness

1.8 mm

Raw wire diameter

2.0 mm

Material

Stainless steel A2, 1.4301

Surface

Plain

Approval

ETA

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information