Welcome to Würth Netherlands For trade customers only

Type BA staples

Staple, steel copper plated, type BA
STPL-PN-BA-(CU)-22MM

Art.-no. 5089490002

EAN 4058794205961

Individual price display after login
Type BA staples

Art.-no. 5089490002

Individual price display after login
Quantity
PU
x 7500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Copper-plated steel (Cu)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Carton sealing

Width (b1)

35 mm

Length (l1)

22 mm

Wire width

0.92 mm

Wire thickness

2.3 mm

Material

Steel

Surface

Copper plated

Number per pallet

450000 PCS

Approval

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information