Welcome to Würth Netherlands For trade customers only

Trailer adapter 13 pin Jaeger/Multicon-West

Short adapter 13 pin JAEGER/MULTICON WEST 12 V
PLGCON-13P-JAEGER-MULTICON-WEST-L100MM

Art.-no. 0555313140

EAN 4099618478901

Individual price display after login
Trailer adapter 13 pin Jaeger/Multicon-West

Art.-no. 0555313140

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Adapter for using a 13 pin Jaeger with 13 pin Multicon-West plug
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polyvinyl chloride - PVC hard

Material of contacts

Steel

Length

100 mm

Max. current

16 A

Nominal voltage

12 V

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information