Welcome to Würth Netherlands For trade customers only

TopLine XL sliding door fitting

Sliding door fitting TopLine XL
SLIDDRFITT-TOPLINE-XL-2T-60KG-18-30MM

Art.-no. 0684706000
EAN 4062856709670
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Sliding furniture door fitting positioned at the top of the cabinet for overlay doors with maximum running comfort
  • Impressive ease of use: Easy opening, gentle closing, minimal noise. The runners continue to move in virtual silence, even after prolonged periods when the sliding doors have not been in use

  • Elegant clip assembly: Floor-to-ceiling cabinets without visible screws

  • Convenient to use: Intuitively open the middle door to the right and left

  • Innovative floor standing guard: Doors can be set down on the floor without having to worry about damaging them, the bottom guide components then glide up automatically

  • Perfect overlay adjustment: Adjust door overlay without any tools with the door closed – for instantly visible results

  • Simple height adjustment: From the front with doors closed or from the side at in case of minimal clearance to the ceiling distance

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Bedroom cabinets, office cabinets, wardrobes

Instructions

For floor-to-ceiling, large-format sliding door cabinets.

Material of door

Wood

Installation option

Overlay

Suitable for max. door weight

60 kg

Suitable for number of doors

2

Suitable for min. door thickness

18 mm

Suitable for max. door thickness

30 mm

Suitable for min./max. door thickness

18-30 mm

Suitable for min. door width

600 mm

Suitable for max. door width

2000 mm

Suitable for min./max. door width

600-2000 mm

Suitable for max. door height

3000 mm

Height adjustment

+/- 3 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
TopLine XL damping set

DAMP-SET-(TOPLINE-XL)-(30-80KG)-2DR

Gentle braking of the doors thanks to state-of-the art damping technology, which also means opening resistance is very low
x 1 pcs
TopLine XL sliding set

RL-SET-F.SLIDDRFITT-(TOPLINE-XL)-4000MM

Quick and simple assembly thanks to innovative clip technology
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information