TopLine XL damping set
Damping set TopLine XL
DAMP-SET-(TOPLINE-XL)-(30-80KG)-2DR
Register now and access more than 125,000 products
- Closing and opening damping: In the case of a 2-door set, both sliding doors are damped in both the closing and opening direction
- Centre door damping: The 3-door set also includes centre door damping, allowing the sliding centre door to open to the left and right
- Synchronous control: The 4-door set includes a synchronisation control, which opens the front, centre doors at the same time
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
For insertion and fixing in the upper runner.
Suitable for min. door weight | 30 kg |
Suitable for max. door weight | 80 kg |
Suitable for min./max. door weight | 30-80 kg |
Suitable for number of doors | 2 |
Suitable for min. door width | 600 mm |
Suitable for max. door width | 2000 mm |
Suitable for min./max. door width | 600-2000 mm |
Suitable for max. door height | 3000 mm |