Tile laser level FLL11
TLELAYLASR-FLL11
Art.-no. 0714640112
EAN 4045989815258
Register now and access more than 125,000 products
Practical and easy to use with a single button press: Press the button once and the laser level projects one line of a cross, press it again to activate the other line
Its shape allows you start laying tiles underneath the device
With adjustable feet and bubble vial for positioning the device on uneven surfaces
Contents:
- FLL11 tile laser level
- Safety goggles with side arms for reading the laser
- Red lines
Datasheets(X)
For laying tiles, natural stone slabs, wooden flooring, carpets etc., and for aligning internal walls
Laser category | 2 |
Range without receiver | 10 m |
Length | 230 mm |
Width | 130 mm |
Height | 50 mm |
Type of rechargeable battery/battery | AlMn |
Rechargeable battery/battery life | 16 hours if all laser beams are active |