Three-punch expander pliers Three-punch pliers
SLEEVE-EXPANDER-15X40MM
Art.-no. 071407 003
EAN 4056807818900
Register now and access more than 125,000 products
- Die-cast
- Lightweight and handy
- Robust tool
- Mandrel hardened and polished
- Ergonomically designed
Datasheets(X)
Max. cable diameter | 15 mm |
Tap length | 40 mm |
Height x width | 140 x 125 mm |
Material | Pressure die-casting |
Surface | Lacquered |
Product weight (per item) | 216.000 g |
Min. cable diameter | 3 mm |