Three-chamber light 24 V
3 chamber light round LED hamburger light
LGHT-LED-REAR-LIGHT-12/24V-D140MM
Art.-no. 9501010547
EAN 4065746431354
Register now and access more than 125,000 products
Hamburger light
Datasheets(X)
![]() | |
Number of chambers | 3 PCS |
Cable length | 0.5 cm |
Min./max. nominal voltage | 12 / 24 V |
Functions | Turn signal, brake, tail lamp |
Diameter | 140 cm |
Power rating | 0.2 W |
Height | 10 cm |
IP protection class | IP 67 |
Lamp type | LED |
