Welcome to Würth Netherlands For trade customers only

Thread sealant metal

Thread sealant metal BISON
SILPAT SEALPASTE POT 450 GRAM

Art.-no. 9501015601

EAN 4099618039812

Individual price display after login
Thread sealant metal

Art.-no. 9501015601

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For sealing metal threaded connections in, for example, (drinking) water, central heating and gas installations and compressed air systems

Versatile


  • Resistant to thawing/freezing alternations

  • Not affected by gas and water

  • Corrosion-resistant


Easy to use


  • Adjustable (does not harden)

  • Removable
NoticeDo not use for (drinking) water pipes when used in combination with hemp thread sealant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Container

Drum

Weight of content

450 g

Approval mark

DVGW

Min./max. temperature resistance

-20 to 70 °C

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information