Welcome to Würth Netherlands For trade customers only

Telescopic aluminium plank

Alu-Telescoping plank
TELEPLNK-F.LDR-ALU-(183-272CM)

Art.-no. 0962941620

EAN 4050641841834

Individual price display after login
Telescopic aluminium plank

Art.-no. 0962941620

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The highly robust telescopic aluminium plank offers versatile and variable application options, e.g. as an auxiliary scaffold or a flexible working platform in conjunction with professional aluminium telescopic ladders or aluminium assembly trestles
  • Continuously extendible

  • Non-slip profile on the treads (on both sides)
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium / aluminium

Length

182 cm

Width

30 cm

Min./max. length

183.5-271.5 cm

Height

5 cm

Max. loading weight

200 kg

Weight

11.5 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information