Tecmator RP
Drilling and insertion machine, Tecmator RP
PRESINMA-(TECMATOR RP)-6SPINDLE-52/5,5
Art.-no. F146135844
EAN 9003012993552
Register now and access more than 125,000 products
- With six-spindle drill chuck, easy to replace using a spanner
- Two-handed compressed air operation for quick, safe working
- Drill bit can be changed using the drill chuck or using an optional quick-action drill chuck
Scope of delivery:
- 1x Tecmator RP
- 1x operating instructions
- 1x six-spindle drill chuck including drill bit and collet (1x ∅ 35 mm, 2x ∅ 10 mm)
- 1x insertion die for Nexis and Tiomos hinges
- 1x tool set with: 1x open-end wrench size 10, 1x open-end wrench size 13/17, 1x hexagon socket wrench 2.5 mm, 3 mm, 5 mm, 6 mm, 1x grease gun
- 1x spacer piece, 600 mm
- 2x tilt stop with clamping lever
- 1x worktop
Delivery time: 24 working days
Datasheets(X)
![]() | |
Nominal voltage | 230 V/AC |
Power input | 1.5 kW |
Table-support length | 0.60 m |
Table-support width | 0.40 m |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!