Welcome to Würth Netherlands For trade customers only

Tapping screws pan head, DIN 7981 A2 assortment

DIN 7981 sst A2 pan head H 1600 pcs Sysko
SCR-SHTMET-SYSKO-DIN7981-H2-A2-1600PCS

Art.-no. 5964011901
EAN 4058794221060

Prices for customers after login
Tapping screws pan head, DIN 7981 A2 assortment

Art.-no. 5964011901

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1600 pieces in system case 4.4.1. DIN 7981 tapping screws pan head, type C, H cross recess, A2 stainless steel

Assortment of 1600 pieces


  • 100 tapping screws pan head 4.8 x 13 / 16 / 25 / 32

  • 100 tapping screws pan head 4.2 x 13 / 16 / 19 / 25

  • 100 tapping screws pan head 3.9 x 9.5 / 13 / 16 / 19

  • 100 tapping screws pan head 3.5 x 9.5 / 13 / 16 / 19
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

1600 PCS

Standards

DIN 7981

Material

Stainless steel A2

RoHS-compliant

Yes

Tapping screws pan head, DIN 7981 A2 assortment including:
100 x
Pan head tapping screw shape C with H recessed head DIN 7981, A2 stainless steel, shape C, with tip

SCR-PANHD-DIN7981-C-H2-A2-3,5X13

Quantity: 100 x
100 x
Pan head tapping screw shape C with H recessed head DIN 7981, A2 stainless steel, shape C, with tip

SCR-PANHD-DIN7981-C-H2-A2-3,5X16

Quantity: 100 x
100 x
Pan head tapping screw shape C with H recessed head DIN 7981, A2 stainless steel, shape C, with tip

SCR-PANHD-DIN7981-C-H2-A2-3,5X19

Quantity: 100 x
100 x
Pan head tapping screw shape C with H recessed head DIN 7981, A2 stainless steel, shape C, with tip

SCR-PANHD-DIN7981-C-H2-A2-3,5X9,5

Quantity: 100 x
100 x
Pan head tapping screw shape C with H recessed head DIN 7981, A2 stainless steel, shape C, with tip

SCR-PANHD-DIN7981-C-H2-A2-3,9X13

Quantity: 100 x
100 x
Pan head tapping screw shape C with H recessed head DIN 7981, A2 stainless steel, shape C, with tip

SCR-PANHD-DIN7981-C-H2-A2-3,9X16

Quantity: 100 x
100 x
Pan head tapping screw shape C with H recessed head DIN 7981, A2 stainless steel, shape C, with tip

SCR-PANHD-DIN7981-C-H2-A2-3,9X19

Quantity: 100 x
100 x
Pan head tapping screw shape C with H recessed head DIN 7981, A2 stainless steel, shape C, with tip

SCR-PANHD-DIN7981-C-H2-A2-3,9X9,5

Quantity: 100 x
100 x
Pan head tapping screw shape C with H recessed head DIN 7981, A2 stainless steel, shape C, with tip

SCR-PANHD-DIN7981-C-H2-A2-4,2X13

Quantity: 100 x
100 x
Pan head tapping screw shape C with H recessed head DIN 7981, A2 stainless steel, shape C, with tip

SCR-PANHD-DIN7981-C-H2-A2-4,2X16

Quantity: 100 x
100 x
Pan head tapping screw shape C with H recessed head DIN 7981, A2 stainless steel, shape C, with tip

SCR-PANHD-DIN7981-C-H2-A2-4,2X19

Quantity: 100 x
100 x
Pan head tapping screw shape C with H recessed head DIN 7981, A2 stainless steel, shape C, with tip

SCR-PANHD-DIN7981-C-H2-A2-4,2X25

Quantity: 100 x
100 x
Pan head tapping screw shape C with H recessed head DIN 7981, A2 stainless steel, shape C, with tip

SCR-PANHD-DIN7981-C-H2-A2-4,8X13

Quantity: 100 x
100 x
Pan head tapping screw shape C with H recessed head DIN 7981, A2 stainless steel, shape C, with tip

SCR-PANHD-DIN7981-C-H2-A2-4,8X16

Quantity: 100 x
100 x
Pan head tapping screw shape C with H recessed head DIN 7981, A2 stainless steel, shape C, with tip

SCR-PANHD-DIN7981-C-H2-A2-4,8X25

Quantity: 100 x
100 x
Pan head tapping screw shape C with H recessed head DIN 7981, A2 stainless steel, shape C, with tip

SCR-PANHD-DIN7981-C-H2-A2-4,8X32

Quantity: 100 x
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-16COMP

Description:
Number of compartments: 16 PCS; Compartment width x compartment depth x compartment height: 52 x 78 x 52 mm
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
1 x
System case 4.4.1

SYSCASE-4.4.1.

Description:
370 x 278 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information