TENAX upper closure 10 mm hole
Quick-action upper
SEAL-TENAX-TOPFORCE-BRS-(E1J)-D20MM
Register now and access more than 125,000 products
Datasheets(X)
Length (L) | 20 mm |
Width (B) | 20 mm |
Height (H) | 13 mm |
Material | Brass |
Surface | Nickel plated |
Quick-action upper
SEAL-TENAX-TOPFORCE-BRS-(E1J)-D20MM
Register now and access more than 125,000 products
Datasheets(X)
Length (L) | 20 mm |
Width (B) | 20 mm |
Height (H) | 13 mm |
Material | Brass |
Surface | Nickel plated |