Welcome to Würth Netherlands For trade customers only

T-strap hinge

T-strap hinge stainless steel A4
CABHNGE-(T-STRP)-A4-195X98X5MM

Art.-no. 5176053210
EAN 4056807170145

Prices for customers after login
T-strap hinge

Art.-no. 5176053210

Prices for customers after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stainless steel A4
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4

Length (A)

195 mm

Width (B)

98 mm

Material thickness (M)

5 mm

Surface

Plain

Gloss level

Polished

Number of drill holes

8 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information