Welcome to Würth Netherlands For trade customers only

System workbench 2000 mm with 2 height-adjustable workbench feet and combination wall-mounted cabinet 8.6

System workbench 2000 mm 2 feet/combi cabinet
WRKBNCH-ADJ-2LEG-COMBICAB-2000-RAL3020

Art.-no. 5583227220

EAN 4065746481205

Individual price display after login
System workbench 2000 mm with 2 height-adjustable workbench feet and combination wall-mounted cabinet 8.6

Art.-no. 5583227220

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Modular system workbench with a wide range of applications for daily use
  • Even load capacity up to 400 kg

  • Solid worktop ensures robust applications and long-lasting use

  • Height-adjustable workbench feet made of section tube 60x30 mm with a continuous adjustment range from 825 to 1050 mm offer optimally adaptable working heights

  • The system wall-mounted cabinets 8.6 can be flexibly fitted with accessories and organisational elements within the system dimension

  • An extensive range of accessories complements the workbench to create an individual workplace

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface

  • Combination cabinet 8.6: The combination of drawers and wing door cabinet offers the benefits of both cabinet types

  • Drawer block: Lock element with mechanical cylinder lock and labelling field, aluminium handle strip in haptic design and upmarket design with labelling options and roller-mounted full-extension slides with 80 kg load capacity

  • Wing door block: Single leaf with reinforcement profile on the inside and recessed handle with turning handle and mechanical cylinder lock and all interior elements can be adjusted, converted and retrofitted in a grid size of 30 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x depth x working height min./max.

2000 x 750 x 865-1090 mm

Material of worktop

Multiplex beech

Surface of the worktop

Transparent lacquered

Worktop thickness

40 mm

Adjustable in height

Yes

System dimensions

8.6

Lock type

Cylinder lock

Height of cabinet

615 mm

Number of drawers

2 PCS

Drawer design

2 drawers, front height 90 mm

Pullout type

Full extension

Load capacity of drawer

80 kg

Door design

Single wing doors

Door height

330 mm

Colour of housing

Anthracite grey RAL 7016

Colour of front

Traffic red RAL 3020

Max. load capacity

400 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information