Welcome to Würth Netherlands For trade customers only

System workbench 2000 mm with 1 drawer undercounter cabinet 8.6 and 1 combination undercounter cabinet 8.6

System workbench 2000 mm drawer/combi cabinet
WRKBNCH-2CAB-6DRWR1WD-2000-H835-RAL3020

Art.-no. 5583227280

EAN 4065746480611

Individual price display after login
System workbench 2000 mm with 1 drawer undercounter cabinet 8.6 and 1 combination undercounter cabinet 8.6

Art.-no. 5583227280

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Modular system workbench with a wide range of applications for daily use
  • Even load capacity up to 800 kg

  • Solid worktop ensures robust applications and long-lasting use

  • The undercounter cabinets 8.6 in two heights offer the choice of the suitable working height with high stability

  • The system cabinets 8.6 can be flexibly fitted with accessories and organisational elements within the system dimension

  • An extensive range of accessories complements the workbench to create an individual workplace

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface

  • Drawer cabinet 8.6: Lock element with mechanical cylinder lock and labelling field, aluminium handle strip in haptic design and upmarket design with labelling options and roller-mounted full-extension slides with 80 kg load capacity

  • Combination cabinet 8.6: The combination of drawers and hinged door cabinet offers the benefits of both cabinet types

  • Drawer block: Lock element with mechanical cylinder lock and labelling field, aluminium handle strip in haptic design and upmarket design with labelling options and roller-mounted full-extension slides with 80 kg load capacity

  • Hinged door block: Single-leaf with reinforcement profile on the inside and recessed handle with turning handle and mechanical cylinder lock. All interior elements can be adjusted, converted and retrofitted in a grid size of 30 mm.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x depth x working height

2000 x 750 x 835 mm

Material of worktop

Multiplex beech

Surface of the worktop

Transparent lacquered

Worktop thickness

40 mm

System dimensions

8.6

Lock type

Cylinder lock

Height of cabinet

795 mm

Number of drawers

6 PCS

Drawer design

1 drawer, front height 90 mm, 1 drawer, front height 120 mm, 2 drawers, front height 150 mm, 2 drawers, front height 180 mm

Pullout type

Full extension

Load capacity of drawer

80 kg

Door design

Single wing doors

Door height

540 mm

Number of shelves

1 PCS

Load capacity of shelf

50 kg

Colour of housing

Anthracite grey RAL 7016

Colour of front

Traffic red RAL 3020

Max. load capacity

800 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information