Welcome to Würth Netherlands For trade customers only

System workbench 1500 mm with 2 fixed workbench feet and combination wall-mounted cabinet 8.6

System workbench 1500 mm 2 feet/combi cabinet
WRKBNCH-2LEG-COMBICAB-1500-H835-R3020

Art.-no. 5583226200

EAN 4065746480215

Individual price display after login
System workbench 1500 mm with 2 fixed workbench feet and combination wall-mounted cabinet 8.6

Art.-no. 5583226200

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Modular system workbench with a wide range of applications for daily use
  • Even load capacity up to 800 kg

  • Solid worktop ensures robust applications and long-lasting use

  • Fixed workbench feet made of section tube 60x30 mm in two heights offer the choice of the suitable working height with high stability

  • The system wall-mounted cabinet 8.6 can be flexibly fitted with accessories and organisational elements within the system dimension

  • An extensive range of accessories complements the workbench to create an individual workplace

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface

  • Combination cabinet 8.6: The combination of drawers and hinged door cabinet offers the benefits of both cabinet types

  • Drawer block: Lock element with mechanical cylinder lock and labelling field, aluminium handle strip in haptic design and upmarket design with labelling options and roller-mounted full-extension slides with 80 kg load capacity

  • Hinged door block: Single-leaf with reinforcement profile on the inside and recessed handle with turning handle and mechanical cylinder lock. All interior elements can be adjusted, converted and retrofitted in a grid size of 30 mm.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x depth x working height

1500 x 750 x 835 mm

Material of worktop

Multiplex beech

Surface of the worktop

Transparent lacquered

Worktop thickness

40 mm

System dimensions

8.6

Lock type

Cylinder lock

Height of cabinet

615 mm

Number of drawers

2 PCS

Drawer design

2 drawers, front height 90 mm

Pullout type

Full extension

Load capacity of drawer

80 kg

Door design

Single wing doors

Door height

330 mm

Colour of housing

Anthracite grey RAL 7016

Colour of front

Traffic red RAL 3020

Max. load capacity

800 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information