Welcome to Würth Netherlands For trade customers only

System workbench 1500 mm with 2 fixed workbench feet

System workbench 1500 mm with 2 feet
WRKBNCH-2LEG-1500-H835-RAL7016

Art.-no. 5583226000

EAN 4065746479561

Individual price display after login
System workbench 1500 mm with 2 fixed workbench feet

Art.-no. 5583226000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Modular system workbench with a wide range of applications for daily use
  • Even load capacity up to 800 kg

  • Solid worktop ensures robust applications and long-lasting use

  • Fixed workbench feet made of section tube 60x30 mm in two heights offer the choice of the suitable working height with high stability

  • An extensive range of accessories complements the workbench to create an individual workplace

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x depth x working height

1500 x 750 x 835 mm

Material of worktop

Multiplex beech

Surface of the worktop

Transparent lacquered

Worktop thickness

40 mm

Colour of housing

Anthracite grey RAL 7016

Max. load capacity

800 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information