Welcome to Würth Netherlands For trade customers only

System wing door cabinet 16.6 1,037x603 mm

System wing door cabinet 16.6/1037x603mm
WNGDRCAB-16.6-H1035-2SHLF-RAL5010

Art.-no. 5583214081

EAN 4065746475273

Individual price display after login
System wing door cabinet 16.6 1,037x603 mm

Art.-no. 5583214081

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stable and torsion-free construction with a load capacity of up to 2 tonnes for heavy-duty use in production, storage and operation

Tailor-made combinations and flexible, simple planning


  • Uniform system dimensions and system components across all product groups.

  • Shelves, inside drawers, pull-out trays and organisational elements can be used in cabinets with the respective system dimensions.


Hinged door cabinet housing


  • Corner plastic covers serve as glide runners on the cabinet base, the painted cabinet base is not positioned directly on the floor. Instead of the corner plastic covers, special fasteners can be used in the cabinet cover for stacking the cabinet housings

  • Punch holes in the lid and sidewalls allow accessories such as anti-roll-off edging to be easily mounted or multiple cabinet housings to be screwed on.

  • Depending on the height of the frame, the number of painted shelves may vary. Other optional interior features are available, such as inside drawers and pull-out trays.

  • All interior features can be adjusted, converted and retrofitted in a grid size of 30 mm.

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface


Hinged doors


  • Twin-leaf hinged doors with reinforcement profile on the inside and three-point locking system

  • Recessed turning handle and mechanical cylinder lock. Design of individual locking circuits, locking systems or electronic locks possible across all product groups.


Optional interior features for hinged door cabinets 16.6


  • Painted shelves with a load capacity of 100 kg

  • Inside drawers in line with system dimensions and full-extension slides with a load capacity of 80 kg

  • Pull-out trays with full-extension slides with a load capacity of 80 kg


Other comprehensive system accessories are available

Notice

Wing doors must be opened to an angle of 180° to operate the concealed drawers and shelves.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

16.6

Height

1035 mm

Door design

Double wing doors

Number of shelves

2 PCS

Load capacity of shelf

100 kg

Lock type

Cylinder lock

Colour of housing

Anthracite grey RAL 7016

Colour of front

Gentian blue RAL 5010

Width

1037 mm

Depth

603 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cover panel, plastic-coated For cabinet covers of system cabinets

COVPAN-CAB-16.6-PLA-COAT

Ideal as a storage area for tools and components and for protecting the cabinet cover
x 1 pcs
Multiplex cover panel For cabinet covers of system cabinets

COVPAN-CAB-16.6-MULTIPLEX

Ideal as a storage area for tools and components and for protecting the cabinet cover
x 1 pcs
Levelling foot set for system cabinet and system workbench

LEVLFT-SET-CAB-WRKBNCH-4PCS

Set comprises 4 levelling feet for compensating ground unevenness
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information