Welcome to Würth Netherlands For trade customers only

System insert 8.4.1, screwdriver

System insert screwdriver set 8.4.1, 25 pcs.
SYSINRT-F.0965905915

Art.-no. 0955905915

EAN 4056807767567

Individual price display after login
System insert 8.4.1, screwdriver

Art.-no. 0955905915

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Empty, for assortment, art. no. 0965905915

Compatible with all ORSY system products


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes are marked on the insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for ORSY systems (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Size foam section

8.4.1

Width x height x depth

462 x 40 x 335 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
T-handle socket wrench for hexagon head screws

SCRDRIV-HNDL-T-HEXHD-13X230

x 1 pcs
Screwdriver slotted short with round shank

SCRDRIV-SL-KNIRPS-0,6X3,5X25

Short, brushed chrome-plated shank and 2-component handle
x 1 pcs
Screwdriver PH short with round shank

SCRDRIV-PH-KNIRPS-PH1X25

Short, brushed chrome-plated shank and 2-component handle
x 1 pcs
Screwdriver PH short with round shank

SCRDRIV-PH-KNIRPS-PH2X25

Short, brushed chrome-plated shank and 2-component handle
x 1 pcs
Screwdriver slotted striking cap with hexagon shank

SCRDRIV-SL-1X5,5X100

Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
x 1 pcs
Screwdriver slotted striking cap with hexagon shank

SCRDRIV-SL-1,2X7X125

Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
x 1 pcs
Screwdriver slotted striking cap with hexagon shank

SCRDRIV-SL-1,6X9X150

Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
x 1 pcs
Screwdriver PH striking cap with hexagon shank

SCRDRIV-PH1X80

Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
x 1 pcs
Screwdriver PH striking cap with hexagon shank

SCRDRIV-PH2X100

Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
x 1 pcs
Screwdriver PH striking cap with hexagon shank

SCRDRIV-PH3X150

Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
x 1 pcs
Slotted screwdriver with hexagon shank

SCRDRIV-SL-0,6X3,5X80

Brushed chrome-plated shank and 2-component handle
x 1 pcs
Precision screwdriver, flat slotted

SCRDRIV-PREC-SL-0,40X2,5X75

Ideal for all fine and delicate screw work in electrical and precision engineering
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS1,5

ZEBRA professional-quality tools in a range of sizes
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS2

ZEBRA professional-quality tools in a range of sizes
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS2,5

ZEBRA professional-quality tools in a range of sizes
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS3

ZEBRA professional-quality tools in a range of sizes
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS4

ZEBRA professional-quality tools in a range of sizes
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS5

ZEBRA professional-quality tools in a range of sizes
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS6

ZEBRA professional-quality tools in a range of sizes
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS8

ZEBRA professional-quality tools in a range of sizes
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS10

ZEBRA professional-quality tools in a range of sizes
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information