Welcome to Würth Netherlands For trade customers only

System connector SV 20 E, twin-pin

System connector, SV 20 E double adapter wo. base
SYSCON-SV20E-ZD-DBPLUG-AW20-(NI)-16MM

Art.-no. 0683221427
EAN 4052712242298

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ergonomic tightening owing to inclination of drive tool
  • Wide edge covering covers damaged bore hole edges

  • Wide seating for system bolts covers manufacturing tolerances

  • With a through-bore, the connector can also be used out of sight

  • The connector can be pre-mounted with incredible ease and with reduced press-in force without damaging the surface thanks to the new design

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Die-cast zinc

Surface

Nickel plated

For material thickness

16 mm

Design

Without bar

Internal drive

AW20

Drilling depth

12.5 mm

Design information
Material thickness in mm (S) Hole spacing in mm (X) Drilling depth in mm (B)
16 8 12,5
19 9,5 14
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Connection sleeve with bolt For system connector SV 20 E

CONSLEV-(SYSCON-SV20)-W.BLT-AW20-16-L15

x 200 pcs
End connecting bolt For system connector SV 20 E

ENDCONBLT-(F.SYSCON-SV20)-(CR)-16

x 200 pcs
Connection sleeve with bolt For system connector SV 20 E

CONSLEV-(SYSCON-SV20)-W.BLT-AW20-19-L18

x 200 pcs
Connection sleeve with bolt For system connector SV 20 E

CONSLEV-(SYSCON-SV20)-W.BLT-AW20-19-L18

x 1000 pcs
System bolt For system connector SV 20 E

SYSBLT-(F.SYSCON-SV20E)-AW20-ST-(ZN)

x 200 pcs
System bolt For system connector SV 20 E

SYSBLT-(F.SYSCON-SV20E)-PZ2-ZD-(ZN)

x 200 pcs
System bolt For system connector SV 20 E

SYSBLT-(F.SYSCON-SV20E)-AW20-ZD-(ZN)

x 200 pcs
System bolt With expanding socket for system connector SV 20 E

SYSBLT-(F.SYSCON-SV20E)-W.SPRDSLEV-PZ2

x 200 pcs
System bolt With expanding socket for system connector SV 20 E

SYSBLT-(F.SYSCON-SV20E)-W.SPRDSLEV-AW20

x 200 pcs
Connection sleeve with bolt For system connector SV 20 E

CONSLEV-(F.SYSCON-SV20)-W.BLT-PZ2-16-L15

x 200 pcs
Connection sleeve with bolt For system connector SV 20 E

CONSLEV-(SYSCON-SV20)-W.BLT-PZ2-19-L18

x 200 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
VBL-2 connector drilling jig

CONDRLJIG-VBL2

GRASS
Drilling jig for furniture connectors
x 1 pcs
Manual drive-in stamp For system connector

MANDRIVINPNCH-F.SYSCON

x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information