System combination cabinet 16.6: 1037x603 mm
System combination cabinet 16.6/1037x603mm
COMBICAB-16.6-H915-WNGDR540-2DRWR-R3020
Art.-no. 5583214260
EAN 4065746477000
Register now and access more than 125,000 products
Tailor-made combinations and flexible, simple planning
- Uniform system dimensions and system components across all product groups.
- Drawers, shelves, pull-out trays and organisational elements can be used in cabinets with the respective system dimensions.
Combination cabinet housing
- Stable and torsion-free construction with a load capacity of up to 2 tonnes
- Corner plastic covers serve as glide runners on the cabinet base, the painted cabinet base is not positioned directly on the floor. Instead of the corner plastic covers, special fasteners can be used in the cabinet cover for stacking the cabinet housings
- Punch holes in the lid and sidewalls allow accessories such as anti-roll-off edging to be easily mounted or multiple cabinet housings to be screwed on.
- Depending on the height of the frame, it is fitted with a different number of drawers and one shelf. Other optional interior features are available, such as additional shelves, inside drawers and pull-out trays.
- All interior features can be adjusted, converted and retrofitted in a grid size of 30 mm.
- The high-quality microstructure powder coating results in a homogeneous and elegant surface
Drawers
- Aluminium handle strip in high-quality haptics and upmarket design with labelling options
- Internal dimensions of the drawers in line with system dimensions to accommodate all foam and tray inserts as well as system boxes from ORSY® System World, compartment rails and compartment dividers, non-slip mats
- Roller-mounted full-extension slides with a load capacity of 80 kg
Hinged doors
- Twin-leaf hinged doors with reinforcement profile on the inside and three-point locking system
- Recessed turning handle and mechanical cylinder lock. Design of individual locking circuits, locking systems or electronic locks possible across all product groups.
Other comprehensive system accessories are available
Datasheets(X)
System dimensions | 16.6 |
Height | 915 mm |
Number of drawers | 2 PCS |
Drawer design | 1 drawer, front height 120 mm, 1 drawer, front height 150 mm |
Load capacity of drawer | 80 kg |
Pullout type | Full extension |
Door design | Double wing doors |
Door height | 540 mm |
Number of shelves | 1 PCS |
Load capacity of shelf | 100 kg |
Lock type | Cylinder lock |
Colour of housing | Anthracite grey RAL 7016 |
Colour of front | Traffic red RAL 3020 |
Width | 1037 mm |
Depth | 603 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!