Welcome to Würth Netherlands For trade customers only

Swivelling 1/2 inch extension

SCHWENKBARE VERL. 12,5 (1/2") 919-10

Art.-no. 1952000823

EAN 4000896046454

Individual price display after login
Swivelling 1/2 inch extension

Art.-no. 1952000823

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Square drive 1/2 inch

  • With spherical, conical square drive, 12.5° swivel angle to each side

  • Pushing in the socket wrench insert as far as it will go allows the swivelling extension to also be used as a rigid extension

  • For actuating screw connections in constricted spaces and/or for avoiding interfering edges

  • Chromium-vanadium

  • Surface: Chrome-plated, polished
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Internal square

Tip size

1/2 inch

Tip type

Outer square

Length

248 mm

Product weight (per item)

368.200 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information