Welcome to Würth Netherlands For trade customers only

Sweater with Knapp logo

Work sweatshirt Logo Knapp
WRKJUMPR-PRNT-(LOGO KNAPP)-BLACK-L

Art.-no. 5359822002
EAN 4065746345392

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Easy-care crew-neck sweater
- Double seams
- 70 % cotton, 30 % polyester
- Comfort fit
- Due to printing, do not put in dryer and iron inside-out
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

L

Material

70% cotton, 30% polyester

Fabric weight per m2

300 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information