Sweater With logo company De Groot
Jumper De Groot
WRKJUMPR-PRINTED DE GROOT-BLACK
Art.-no.
5359547000
EAN 4062856068166
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Easy-care
- Shape-retaining neckband and cuffs
- Double seams
- 70 % cotton, 30 % polyester
- Comfort fit
- Double seams
- 70 % cotton, 30 % polyester
- Comfort fit
Product information
Datasheets(X)
Colour | Black |
Size | S |
Material | 70% cotton, 30% polyester |
Fabric weight per m2 | 300 g |