Welcome to Würth Netherlands For trade customers only

Support clip for roofing sheets Britclips RD ICT

BISCLIPS RD ICT M8

Art.-no. 9501015757

EAN 8712993540211

Individual price display after login
Support clip for roofing sheets Britclips RD ICT

Art.-no. 9501015757

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The Bisclips RD ICT beam clamp for roofing sheets is made of high-quality spring steel, providing sturdy and reliable mounting.
  • Protected against corrosion by the innovative Delta Tone 9000 zinc flake silver coating (480 hours)

  • Designed to bear a significant load, making it suitable for a variety of applications

  • Compact dimensions allow installation in tight spaces without compromising strength

  • The threaded rod mount is height-adjustable, ensuring accurate and secure mounting
NoticeThis clip is only suitable for static loads; the load depends on the thickness of the roofing sheet
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor mounting on roofing sheets

Material

Spring steel

Surface

Flake zinc silver

Height (H)

74 mm

Product weight (per item)

17.2 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information