Welcome to Würth Netherlands For trade customers only

Stud with threaded end ≈ 1.25 d DIN 939, A2 stainless steel, plain

DIN 939 plain A2 stainless steel
STUD-DIN939-A2/70-M24X70

Art.-no. 027224 70
EAN 4038898243069

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M24

Length (l1)

70 mm

Thread length (metric thread) (l2)

54 mm

Thread length 2 (metric thread) (l3)

30 mm

Standards

DIN 939

Material

Stainless steel A2

Property class

70

Surface

Plain

Compatible con RoHS

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

3 mm

Thread form

Standard metric thread

Diámetro del vástago

24 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information