Strut, quick-slide nut, with reducing nipple
Quick fixing channel nut, Strut
NUT-43X40,5X47MM-1/2IN
Art.-no. 9500005796
EAN 8719942110655
Register now and access more than 125,000 products
Secure, easy installation
- Immediately tightened with just a quarter turn
- Forms closed connection with the rail
- Precise fit in the mounting rail — alignment in the rail also possible
Datasheets(X)
| Suitable for mounting rail | 41 x 22 mm, 41 x 41 mm, 41 x 62 mm, 41 x 82 mm, 41 x 124 mm | 
| Width (B) | 40.5 mm | 
| Length (L) | 43 mm | 
| Thread type x nominal diameter (G) | G16 | 
| Thickness (t) | 47 mm | 
| Surface | Zinc plated | 
| Material | Steel | 
| Product weight (per item) | 4.560 g | 
 
 
 
