Structural adhesive MS universal
Structural adhesive MS INSTANT
STRUCADH-UNI-MS-WHITE-290ML
Register now and access more than 125,000 products
Accelerated initial adhesion
- Sticks and bonds immediately
- Supporting the adhesive bond is usually not necessary
Very good adhesive range
- Very good adhesion to a wide variety of surfaces
- Very good adhesion to moist surfaces
Ecologically safe
- Odourless
- No emissions after curing
- Free of solvents, isocyanates and phthalates
Flexible adhesive
- Compensates for expansions and vibrations in the mating parts, allowing dissimilar materials to be joined
Further advantages
High UV stability
Excellent weather resistance
Can be painted over "wet-in-wet"
Glued panels are spot weldable
Not suitable for PE, PP, PTFE, silicone rubber and softened plastics. For use in conjunction with non-ferrous base metals, the adhesive table must be observed. Make sure a minimum adhesive thickness of 3 mm is used to ensure secure bonding.
Unable to withstand the effects of water for long periods!
Datasheets(X)
Floor joints, connection joints on metal, concrete, various plastics, bonding of vehicle bodies, bodywork construction, vehicle construction, railway carriage construction and container construction, metalworking, equipment and machine construction, electrical and plastics engineering, interior fittings, mirror bonds, as well as bonds on natural stone.
Typical substrates:
ABS, acrylic glass, anodised aluminium, aluminium, stainless steel, glass, GFRP, wood, copper, brass, natural stone, hard PVC, chipboard; bare, galvanised, primed and painted sheet steel; polystyrene, brick, zinc plate.
Contents | 290 ml |
Container | Cartridge |
Chemical basis | MS polymer |
Colour | White |
Density/conditions | 1.48 g/cm³ / at 23°C, 50% relative humidity |
Full curing speed/conditions | 4 mm/d / 20°C and 50% relative humidity |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 90 °C |
Conditions for resistance to tearing | in accordance with DIN 53504 |
Short-term resistance against | Aromatics, Esters, Ketones |
Shelf life from production/conditions | 12 Month / cool storage area |
Silicone-free | Yes |
Ultraviolet resistance | Yes |