Welcome to Würth Netherlands For trade customers only

Stretch wrap PACKFIX PCR

PCKFOIL-PCR-BLACK-17MY-500MMX270M

Art.-no. 0992902103

EAN 4099618868658

Individual price display after login
Stretch wrap PACKFIX PCR

Art.-no. 0992902103

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hand-stretch film wrap made from 50 % post-consumer recycled material for energy and time-saving bundling, securing and protecting as well as for reliable load securing.

Universal and easy to use


  • Adhesive on the inside, smooth on the outside.

  • High restoring forces during stretching stabilise the package.

  • Protects against dust, moisture and theft.

  • The material withstands weather and is suitable for indoor and outdoor use.

  • Easy to use - apply quickly by hand or using a hand-held dispenser.


No having to sacrifice performance


  • Made of 50 % recycled plastic.

  • Less new plastic required for production.

  • Same stability and retention force as conventional film wraps.

  • Comparably good elasticity, tear and puncture resistance as products made from 100 % fossil-based raw materials.


Thin film wrap


  • Combination of high-quality PCR and high-strength fossil-based raw materials for thin film with the same functionality.

  • Less material consumption per pallet than with conventional stretch wrap, which reduces waste quantity, packaging weight and costs.

  • Efficient use of materials and less waste.

  • Less weight per roll makes handling easier than conventional stretch wraps.
Notice
  • A different handle must be used for the 500 mm film than for the 100 mm film.

  • For very sharp edges, we recommend also using edge protection.

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of possible applications and different storage and use conditions, we do not assume any liability for a specific application result. We do not assume any liability for any technical information or advice provided by our free customer service, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We are committed to maintaining the quality of our products and reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideal for fast and easy bundling, fixing and protection of products.

  • Perfect for wherever smaller packaging units need to be reliably bundled and secured - no matter whether in the warehouse, in logistics, in trade or in industry.

  • The 100 mm-wide film is particularly suitable for packaging materials such as boxes, pipes, carpet rolls, picture frames, cable bundles, strips, wood, metal, plastic profiles and various long goods.

  • The 500 mm-wide film is ideal for storing and securing goods.

  • Secures and protects reliably against moisture, dust and dirt.

  • The transparent version enables easy identification of the goods.

  • The black, UV-resistant variant offers reliable protection for outdoor goods for several months.
Instructions
  • Please refer to the technical data sheet for information on correct application.

  • Wrap the stretch wrap directly from the roll around products, bundles, packs or pallets.

  • Depending on the desired stability, several layers must be applied.

  • The film is self-adhesive - layer on layer. You do not need any additional adhesive tape.

  • Suitable dispenser rolls ensure uniform tension and make application easier.

Material

PE - Polyethylene

Colour

Black

Width

500 mm

Length

270 m

Foil thickness

17 µm

Recyclability

100 %

Ultraviolet resistance

6 months

Puncture resistance / conditions

125 g / in accordance with ASTM D1709

Min. longitudinal tensile strength/conditions

33 N/mm² / in accordance with ASTM D882

Min. tensile strength transverse / conditions

14 N/mm² / according to ASTM D882

Elongation at break/conditions

320 % / in accordance with ASTM D882

Transverse elongation at break/conditions

520 % / in accordance with ASTM D882

Max. temperature resistance

50 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information