Welcome to Würth Netherlands For trade customers only

Streetfighter Flex B3 750 ML

GUNFM-1C-FLEX-B3-750ML

Art.-no. 089214211

EAN 4056807046389

Individual price display after login
Streetfighter Flex B3 750 ML

Art.-no. 089214211

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Versatile, 1-component, for foam gun
  • Elastic with high yield

  • Extremely versatile

  • For joints that are exposed to vibrations and thermal expansion

  • Especially suited to door and window frames made from aluminium or PVC, or large wooden door and window frames

  • Offers acoustic and thermal insulation

  • Prevents draughts

  • Excellent adhesion on a wide range of surfaces

  • Adheres to cement, stone, PVCu, metal and wood
Notice

Certifications:


Tested for acoustic and thermal insulation and air pressure resistance


Tested by MFPA Leipzig and ift Rosenheim


Acoustic insulation:


R(St,w) = 65 dB in accordance with EN ISO 717-1


Thermal insulation


0.0306 W/(mK) in accordance with DIN 12664


Air permeability


≤ 0.1 m3/[h.m. (daPa) 2/3]


Prevents draughts


Air permeability tested up to 600 Pa



The foam is not UV-resistant


The product does not adhere to PP/PE, PTFE, silicone or surfaces that have been treated with release agents


Clear the surface of loose material


Once the foam has hardened, it can be varnished, painted or plastered



Although our technical advice is based on our experience, it is purely indicative and must be confirmed by means of extensive practical tests. The advice given does not release the purchaser from their responsibility to test our products themselves in order to determine whether the products are suitable for their intended purpose

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For filling and insulating frames, pipe inlets and outlets, wall openings, wall connections, cavities, roof connections, shutter boxes and window sills



Applications:


  • Thermal and acoustic insulation

  • Sealing windows

  • General sealing applications

  • Sealing insulated structures and roof constructions

  • Well suited to expansion joints
Instructions

Shake the can well for at least 30 seconds before application. Screw the gun onto the valve. Before applying the foam, the surface must first be dampened with water. Fill hollow spaces until they are no more than 65% full to allow the foam to expand. Shake the can regularly during application. If you apply the foam in layers, the surface must be dampened repeatedly. Excess foam that has not yet hardened can be removed using the foam gun cleaner. Hardened foam can be removed using the special cleaner. Polymerised (fully cured) foam can only be removed mechanically.

Chemical basis

Single component polyurethane

Colour

Beige

Smell/fragrance

Neutral

Cell structure

Medium

Tack-free after

8 min

Conditions for being tack-free

at 20°C and 65% humidity

Can be cut after

40 min

Conditions for ability to cut

at 20°C and 50% relative humidity

Min. processing temperature

5 °C

Max. processing temperature

30 °C

Min. ambient processing temperature

5 °C

Max. ambient processing temperature

30 °C

Min. surface processing temperature

5 °C

Max. surface processing temperature

30 °C

Min. processing temperature for can

5 °C

Max. processing temperature for can

25 °C

Min. temperature resistance

-40 °C

Max. temperature resistance

90 °C

Building material class

B3 - Of high flammability

Building material class conditions

in accordance with DIN 4102

Heat conductance λ

0.031 W/(m*K)

Heat conductance λ conditions

in accordance with DIN 52612

Compression strength

2.5 N/cm²

Compression strength conditions

based on DIN 53421

Min. combined tension and shear resistance

2.5 N/cm²

Conditions for combined tension and shear resistance

in accordance with DIN 53427

Min. tensile strength

3.5 N/cm²

Conditions for tensile strength

in accordance with DIN 53423

Acoustic insulation for joints

65 dB

Conditions for acoustic insulation of joints

in accordance with ISO 717-1

Ultraviolet resistance

No

Breaking elongation

25 %

Breaking elongation conditions

in accordance with DIN 18540

Yield (volume) approx.

40 l

Contents

750 ml

Container

Aerosol can

Weight of content

752 g

Shelf life from production

18 Month

Conditions to maintain shelf life from production

at 5°C to 25°C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
PURlogic Clean PU foam cleaner

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information